Buy more than* S$200* and get FREE SHIPPING

Floor Spreader

1.00 (1)
Purpose
Floor glue coating and adhesives for flooring
Slot Depth (mm)
2
Flute Width (mm)
2
Height (mm)
155
...see all>
Product Options
ADD TO CART
Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 (C) Steel 1PC 1 23-7690 34884936 21.99 SGD
Shipped after 2018-01-25
240 (Blade) Steel 1PC 1 23-7691 34884945 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Floor glue
1
From Japan
On 2014-11-04 12:36:48
Both the groove width and the groove depth are 2 mm, but it is deeper than that, the margin is too standing to consume glue consumption. It will not be used.

Related Products