Buy more than* S$200* and get FREE SHIPPING

Exhaust Muffler, Bronze

Assured Withstand Pressure (MPa)
2
Maximum Working Pressure (MPa)
1
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Materials (elements) Screw Dimensions T Double-sided Width (H)(mm) Dimension A (mm phi) Silence Effect (dB) Dimensions C (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Materials (elements) Screw Dimensions T Double-sided Width (H)(mm) Dimension A (mm phi) Silence Effect (dB) Dimensions C (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 5 to 150 26 1-1409 326-9841 Brass sintered body (40microm) R3/8 - 13 More than 20 39.5 55 1PC 1 CSB-03 34846804 7.99 SGD
In stock
40 5 to 150 42 1-1409 326-9850 Brass sintered body (40microm) R1/2 22 15 More than 20 48 85 1PC 1 CSB-04 34846813 12.99 SGD
In stock
13 5 - 150 5 - 326-9817 Brass sintered body (40 micrometers) M5x0.8 8 4 More than 20 17 5 1PC 1 CSB-M5 34846777 3.99 SGD
In stock
20 5 - 150 7 - 326-9825 Brass sintered body (40 microm) R1/8 11 8 20 or more 23.5 19 1PC 1 CSB-01 34846786 3.99 SGD
In stock
27 5 - 150 16 - 326-9833 Brass sintered body (40 microm) R1/4 14 10 20 or more 33 37 1PC 1 CSB-02 34846795 4.99 SGD
In stock
ADD TO CART

Related Products