Buy more than* S$200* and get FREE SHIPPING

Gluing Label, Label Seal, 2000 Pieces

4.75 (4)
Height (mm)
115
Width (mm)
58
Type
Adhesive
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fragile article cautions 1Box(2Sheetx1000Sheet) 1 - 34846716 -
Discontinued
[x]
Handle with care 1Box(2Sheetx1000Sheet) 1 - 34846725 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Put on pottery cartons and earthen pots when winding corrugated cardboard.
5
From Japan
On 2017-08-29 16:08:02
I am saved because unit price is cheap. Put it on and leave it for a long time in a sunny place.
This review is about item#34846716.
Shipping items
5
From Japan
On 2016-05-05 18:16:23
It is handy and handy
This review is about item#34846716.
Attach to packing
5
From Japan
On 2015-05-01 15:10:16
I appreciate it because I can buy it in a small lot
This review is about item#34846716.
We ship it to the shipment item.
4
From Japan
On 2015-01-29 09:29:35
Easy to use and easy to fit. I'm happy if it will be a bit more affordable.
This review is about item#34846725.

Related Products