Buy more than* S$200* and get FREE SHIPPING

Pipe Trolley

4.92 (12)
Caution
Span long pipe deflections and relented to note, please use it.
Working Load (kg)
250
Weight (g)
700
Overall Length (mm)
180
TRUSCO Part Number
375-1058
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR250 34846743 71.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-29 21:04:31
As this product was available, work was done well in a small area.
This review is about item#34846743.
Luggage lifting
5
From Japan
On 2018-01-09 08:35:32
It is convenient because it can be attached to an existing single pipe. It was a product as I thought.
This review is about item#34846743.
Used for fixing mini crane rails
4
From Japan
On 2017-06-28 16:34:09
Thanks to this, you can use a mini crane rail in a pipe and move smoothly
This review is about item#34846743.
Stone lifting
5
From Japan
On 2017-04-10 17:31:09
I use it for lateral movement when hanging the chain block. Easy to remove
This review is about item#34846743.
Pipe rail hanger
5
From Japan
On 2016-08-04 09:53:49
It is useful for single pipe but it can also be used with other pipe.
This review is about item#34846743.
Material lifting work with hoist
5
From Japan
On 2016-04-15 12:05:26
After purchase I set up a single pipe scaffold on site and lifted the hoist. I got useful from my friends and it was very popular if I had this at that time. I am considering buying another one for swirling because the single pipe distance is too long to use.
This review is about item#34846743.
I am using it for electric hoist work in a pair of scaffolds
5
From Japan
On 2016-01-14 11:44:05
It was saved by being able to work safely because it was possible to draw the material pulled up with the hoist attached to the scaffolding assembled with Ryobi electric hoist on a pair of scaffolds. On the structure of the hoist, I purchased two pipe trolleys.
This review is about item#34846743.
Used for unloading to the 2nd floor of the warehouse
5
From Japan
On 2015-12-18 19:36:20
Since it was a product of Three H, it purchased with confidence. A single pipe pipe 2. 3 mm thick 3 meters is horizontally transferred to H steel with a height of 5 m and it is used for unloading to the second floor of the warehouse, but there is no particular problem.
This review is about item#34846743.
Forest Adventure Course
5
From Japan
On 2015-05-06 18:43:26
I make an adventure course at a high place in the forest and make it an experience item. Among them, we use a trolley on an iron pipe, and it is used for a course where a human being hangs and moves in the air. It is a tough condition for outdoor use but it is saved considerably. Rust has come out in the fourth year (obviously) so I will exchange it for the same thing.
This review is about item#34846743.
Removal and installation of mechanical parts (temporary pipe rail mounting)
5
From Japan
On 2015-03-04 20:55:16
I could use it without trouble in particular. I thought that if I made the total length shorter a little, I could make a hang.
This review is about item#34846743.

Related Products