Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silencer Noise Reducing Conpact Type Slw-6S 8S

1.00 (1)
Caution
Flow rate pressure is atmospheric pressure equivalent value at 0.5 MPa. Risk of freezing in adiabatic expansion depending on air quality (dew point).
Materials (elements)
PP sintering resin
Fluid Temperature (Degree C)
5-60 (however, no freezing)
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Material (Body)
PP
Color
White
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Effective Sectional Area (mm2) Weight (g) Compatible Cylinder Tube Inner Diameter (mm) Connection Diameter Flow Rate (l/min (ANR)) TRUSCO Part Number Silence Effect (dB) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Effective Sectional Area (mm2) Weight (g) Compatible Cylinder Tube Inner Diameter (mm) Connection Diameter Flow Rate (l/min (ANR)) TRUSCO Part Number Silence Effect (dB) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 22 12 1.0 20 - 80 1/8 800 353-1686 25 or more 10.5 13.3 10.5 1PC 1 SLW-6S 34846822 4.99 SGD
In stock
9 28 30 2.0 32 - 80 1/4 1900 353-1694 More than 28 14.8 19 15.4 1PC 1 SLW-8S 34846831 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used for exhaust sound reduction of 0.5 Mpa
1
From Japan
On 2012-06-07 15:16:06
There was no CKD mark and part number because the illustration and the product of the catalog are different
This review is about item#34846831.

Related Products