Buy more than* S$200* and get FREE SHIPPING

Bit Chuck

1.00 (1)
Purpose
For storage of tool tips for electric power tools., For storage of tool tips for electric power tools.
...see all>
Product Options
ADD TO CART
Bit Dimensions (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bit Dimensions (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Violet 1PC 1 13670 34852596 10.99 SGD
Shipped after 2018-04-25
Hexagonal shaft opposite side 6.35 Red 1PC 1 13666 34852553 7.99 SGD
Shipped after 2018-04-25
Hexagonal shaft opposite side 6.35 Blue 1PC 1 13667 34852562 7.99 SGD
In stock
Hexagonal shaft opposite side 6.35 Yellow 1PC 1 13668 34852571 7.99 SGD
Shipped after 2018-04-25
Hexagonal shaft opposite side 6.35 Green 1PC 1 13669 34852587 7.99 SGD
Shipped after 2018-04-25
Hexagonal shaft opposite side 6.35 Silver 1PC 1 13671 34852605 7.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Working with impact driver
1
From Japan
On 2017-09-04 05:18:12
Because this type is also a type that inserts and removes a hex tool tip tool while pulling on the color part of the holder, as it is noticed, it will happen often on the scene that the inserted bit, socket bit, etc. are lost, so in my case There was no utility at work and it did not become usable. On the contrary, I have used it for over a year in a bit holder that can insert or remove a tip tool while pushing in the color part, but there was never a problem. The product page should indicate whether it is a push type or a pull type as usage. I think about the whole site, but it is better to reduce the product information as much as this kind of low-priced and finer product. Recently, in Monotaro, there are many things that seems to be building a site thoughtfully about buyers and people who actually use it, and distrust is just sought. I think that points to be improved are increasing year by year. Please be aware that it will be improved sooner than ever so that it will be improved to a comfortable site. I inserted a bit for sale and a socket bit etc. in this holder, I got it from the waist belt and moved while moving inside the site. However, when I tried to raise from the ground floor to the roof at the scaffolding stairs, there was nothing that was suddenly inserted into the holder. It seems that the bit holder slipped out by touching something during the move. That's right. This product is a type that pulls the holder and inserts or removes hexagonal shaft accessories. Of course, I think that you are hanging on a belt hook or a waist belt with a carabiner etc. during work. However, pulling type is absolutely useless. As things you want to carry around frequently happen when you notice it, this product will not be used. There is no problem at all if it is a type used by pushing in another company's product which is slightly more expensive than this product. I highly recommend you there. Also, at least on the item page I would like you to specify clearly "type used by pushing" or "pulling type".
This review is about item#34852562.

Related Products