Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Orthogonal Axis Gear Motor Flange, Hollow

Service Factor
1.4
Elevation (m)
1000 or less above sea level
Heat Resistance Class
E
Ambient Humidity (% RH)
90 or less
Phase Number
3-phase
Lubricating Method
Grease lubrication (Pyro knock Universal (SH) filled)
Brake Type
DC braking spring
Protection Structure
For indoor (IP44)
Voltage (V)
200/200/220
Brake
Nothing
Cycle(Hz)
50/60/60
Number of Poles
4P
Mounting Method
Flange
Accessories
Output shaft protective cover
...see all>
Product Options
ADD TO CART
Compatible Standard How to start Rating Output Shaft Torque (50/60Hz)(N/m) Output (kW) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Reduction Ratio Dimension E (phi mm) Outer Cover Structure Paint Color Dimensions C (mm) Weight (kg) Dimensions B (mm) Ambient Temperature (Degree C) Dimension D (phi mm) Vibration (m/s2) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard How to start Rating Output Shaft Torque (50/60Hz)(N/m) Output (kW) Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Reduction Ratio Dimension E (phi mm) Outer Cover Structure Paint Color Dimensions C (mm) Weight (kg) Dimensions B (mm) Ambient Temperature (Degree C) Dimension D (phi mm) Vibration (m/s2) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JEC,JEM DOL Continuity - 0.1 - 1/25 - All enclosed self-cooling type Silver (Munsell N6.0 equivalent) - - - -15 to 40(No freezing) - Always/4.9, instant/9.8 or less - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SHYF-RH-0.1KW-25 34850155 369.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 16.7/13.7 0.2 100/120 1/15 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-15 34850216 419.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 22.5/18.6 0.2 75/90 1/20 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-20 34850225 419.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 54.9/46.1 0.4 60/72 1/25 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 74 - 48 -15 to 40(No freezing) 30H8 Always/4.9, instant/9.8 or less 86   1PC 1 GM-SHYF-RH-0.4KW-25 34850313 559.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 21.6/17.6 0.1 37.5/45 1/40 4-phi9 All enclosed self-cooling type Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.1KW-40 34850173 419.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 54.9/46.1 0.2 30/36 1/50 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-50 34850261 429.99 SGD
Shipped after 2018-07-04
JEC,JEM DOL Continuity 27.4/22.5 0.1 30/36 1/50 4-phi9 All enclosed self-cooling type Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.1KW-50 34850182 419.99 SGD
Shipped after 2018-07-06
JEC,JEM DOL Continuity - 0.2 - 1/12.5 - All enclosed fan-cooled Silver (Munsell N6.0 equivalent) - - - -15 to 40(No freezing) - Always/4.9, instant/9.8 or less - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SHYF-RH-0.2KW-12.5 34850207 379.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity - 0.1 - 1/12.5 - All enclosed self-cooling type Silver (Munsell N6.0 equivalent) - - - -15 to 40(No freezing) - Always/4.9, instant/9.8 or less - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SHYF-RH-0.1KW-12.5 34850121 369.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 8.13/6.76 0.1 100/120 1/15 4-phi9 All enclosed self-cooling type Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.1KW-15 34850137 369.99 SGD
Shipped after 2018-07-04
JEC,JEM DOL Continuity 111/92.1 0.4 30/36 1/50 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 74 - 48 -15 to 40(No freezing) 30H8 Always/4.9, instant/9.8 or less 86   1PC 1 GM-SHYF-RH-0.4KW-50 34850347 579.99 SGD
Shipped after 2018-07-04
JEC,JEM DOL Continuity 16.7/13.7 0.1 50/60 1/30 4-phi9 All enclosed self-cooling type Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.1KW-30 34850164 369.99 SGD
Shipped after 2018-07-04
JEC,JEM DOL Continuity 10.8/9.02 0.2 150/180 1/10 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-10 34850191 419.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 27.4/22.5 0.2 60/72 1/25 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-25 34850234 419.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 44.1/37.2 0.2 37.5/45 1/40 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-40 34850252 429.99 SGD
Shipped after 2018-07-04
JEC,JEM DOL Continuity 88.2/73.5 0.4 37.5/45 1/40 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 74 - 48 -15 to 40(No freezing) 30H8 Always/4.9, instant/9.8 or less 86   1PC 1 GM-SHYF-RH-0.4KW-40 34850331 559.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 5.39/4.51 0.1 150/180 1/10 4-phi9 All enclosed self-cooling type Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.1KW-10 34850112 369.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 10.8/9.02 0.1 75/90 1/20 4-phi9 All enclosed self-cooling type Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.1KW-20 34850146 369.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 22.5/18.6 0.4 150/180 1/10 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 74 - 48 -15 to 40(No freezing) 30H8 Always/4.9, instant/9.8 or less 86   1PC 1 GM-SHYF-RH-0.4KW-10 34850277 559.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 44.1/37.2 0.4 75/90 1/20 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 74 - 48 -15 to 40(No freezing) 30H8 Always/4.9, instant/9.8 or less 86   1PC 1 GM-SHYF-RH-0.4KW-20 34850304 559.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 33.3/27.4 0.2 50/60 1/30 4-phi9 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 63 - 42 -15 to 40(No freezing) 25H8 Always/4.9, instant/9.8 or less 76   1PC 1 GM-SHYF-RH-0.2KW-30 34850243 419.99 SGD
Shipped after 2018-07-04
JEC,JEM DOL Continuity - 0.4 - 1/12.5 - All enclosed fan-cooled Silver (Munsell N6.0 equivalent) - - - -15 to 40(No freezing) - Always/4.9, instant/9.8 or less - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SHYF-RH-0.4KW-12.5 34850286 559.99 SGD
Shipped after 2018-06-29
JEC,JEM DOL Continuity 33.3/27.4 0.4 100/120 1/15 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 equivalent) 74 - 48 -15 to 40(No freezing) 30H8 Always/4.9, instant/9.8 or less 86   1PC 1 GM-SHYF-RH-0.4KW-15 34850295 559.99 SGD
Shipped after 2018-06-29
JEC, JEM Put direct Series 66.6/55.9 0.4 50/60 2013/01/30 4-phi11 All enclosed fan-cooled Silver (Munsell N6.0 or equivalent) 74 12.5 48 (No freezing) -15 to 40 30H8 Always / 4.9, instant / 9.8 or less 86 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SHYF-RH-0.4KW-30 34850322 559.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products