Buy more than* S$200* and get FREE SHIPPING

Suntec Air Hose

4.39 (18)
Purpose
For painting, air spraying, and in-plant air tools.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
7.0x10.0
Minimum Bending Radius (mm)
40
Fluid
Air
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Clasp Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clasp Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-touch coupler 1.5(at20deg C) -40 to 60 30 Yellow 1PC 1 STC7030 00017133 76.99 SGD
In stock
2-touch coupler 1.5(at20deg C) -40 to 60 10 Green 1PC 1 STC7010 00017142 37.99 SGD
In stock
2-touch coupler 1.5(at20deg C) -40 to 60 20 Green 1PC 1 STC7020 00017158 60.99 SGD
In stock
2-touch coupler 1.5(at20deg C) -40 to 60 30 Green 1PC 1 STC7030 00017167 76.99 SGD
In stock
2-touch coupler 1.5(at20deg C) -40 to 60 10 Yellow 1PC 1 STC7010 00017115 37.99 SGD
In stock
2-touch coupler 1.5(at20deg C) -40 to 60 20 Yellow 1PC 1 STC7020 00017124 61.99 SGD
In stock
2-touchcoupler 1.5(at20deg C) -40 to 60 30 Orange 1Roll 1 STC7030 75750927 76.99 SGD
In stock
Two touch coupler 1.5 (at 20 deg C) -40 - 60 10 Orange 1Roll 1 STC7010 34850627 37.99 SGD
In stock
Two touch coupler 1.5 (at 20 deg C) -40 - 60 20 Orange 1Roll 1 STC7020 34850636 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Used for air tool for engine parts processing
1
From Japan
On 2017-07-26 14:09:33
When I used it from the beginning in the spring, many pinholes opened in 3 months and air leakage occurred. I would like to improve durability.
This review is about item#34850627.
Painting work
3
From Japan
On 2017-03-16 17:32:37
It's nice to hang out when blowing. Flexibility is also moderate, it is hard to say if there is durability in this. Just a brand new one can not be taken.
This review is about item#17167.
Using various air tools
5
From Japan
On 2016-10-12 22:02:43
The outside diameter of 10 mm is easy to handle and there is a sense of security. I can not say anything because the usage period is short, but if there is durability in this, I am not dissatisfied with this price.
This review is about item#17115.
Used to extend existing air hose!
4
From Japan
On 2016-02-04 18:20:33
It was firmer than I thought, good product was good.
This review is about item#34850627.
Car maintenance
5
From Japan
On 2015-12-04 21:42:41
Made-in Japan is easy to handle because hoses are harder to hurt than cheaper other companies' products, making it safe.
This review is about item#00017142.
Machine maintenance
4
From Japan
On 2015-11-06 10:34:03
Good texture
This review is about item#00017158.
For that purpose
5
From Japan
On 2015-10-25 09:32:17
Prior things, the purchase immediately opened a hole, the air leaked, it was cut short each time to use it. I am using it for more than that, but it's okay. It is easy to use. It is also nice to have lots of colors.
This review is about item#34850636.
Interior, painting
5
From Japan
On 2015-09-26 10:33:12
It is light and easy to use.
This review is about item#34850636.
compressor
5
From Japan
On 2015-09-23 17:02:32
It is very good item. I will also buy it.
This review is about item#34850627.
Mainly to inflate the tires of private cars
5
From Japan
On 2015-09-14 22:10:36
It is light and easy to use. I hope that durability can be used for a long time.
This review is about item#34850627.

Related Products