Buy more than* S$200* and get FREE SHIPPING

Block, Flange Type

Dimension G(mm)
20
Dimension F (mm)
60
Type
Flange type
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimension S (mm) Tolerance (micro m) Dimensions J (mm) Length L(mm) Width W (mm) Dimensions T2 (mm) Dimension L1 (mm) Dimensions Q2 (mm) Dimensions T1 (mm) Standard Dynamic Load Rating (kN) Dimensions Q1 (mm) Dimensions M (mm) Standard static Load Rating (kN) Dimension N2 (mm) Dimension d (phi mm) Weight (kg) Dimensions W2(mm) Dimension T (mm) Dimensions W1(mm) Dimensions B (mm) Static Permissible Moment (kN/m) Dimensions N1(mm) Dimensions E (mm) Dimension h (mm) Dimension D (phi mm) Seal Resistance Value (N) Dimension K(mm) Height H (mm) Radial Clearance (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimension S (mm) Tolerance (micro m) Dimensions J (mm) Length L(mm) Width W (mm) Dimensions T2 (mm) Dimension L1 (mm) Dimensions Q2 (mm) Dimensions T1 (mm) Standard Dynamic Load Rating (kN) Dimensions Q1 (mm) Dimensions M (mm) Standard static Load Rating (kN) Dimension N2 (mm) Dimension d (phi mm) Weight (kg) Dimensions W2(mm) Dimension T (mm) Dimensions W1(mm) Dimensions B (mm) Static Permissible Moment (kN/m) Dimensions N1(mm) Dimensions E (mm) Dimension h (mm) Dimension D (phi mm) Seal Resistance Value (N) Dimension K(mm) Height H (mm) Radial Clearance (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 M6 (Height H / dimension W2) +/- 100 45 92 70 5.6 70 M4 6 31.5 M6 M8 52.1 5 7 0.75 23.5 12 23 57 Mro/0.56 Mpo/0.56 Myo/0.56 11 5.5 9 11 3 30.5 36 -8 To 0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI25FL 34850663 98.99 SGD
Shipped after 2018-07-17
16.5 M5 - 40 79.8 63 5.8 56.8 M4 6 22.2 M6 M6 38.2 5 6 - 21.5 10 20 53 Mro/0.36Mpo/0.33Myo/0.33 11 4.6 8.5 9.5 2.5 25.4 30 -6 to 0   1PC 1 SBI20FL 34850654 90.99 SGD
Shipped after 2018-01-22
13 M4 (Height H / Dimensions W2) +/-100 30 63.8 47 3.8 45.2 phi3.5 4.5 14.1 phi3.5 M5 24.1 3.4 4.5 0.23 16 8 15 38 Mro/0.16 Mpo/0.17 Myo/0.17 3.6 3 5.5 7.5 2 21 24 -5 - 0   1PC 1 SBI15FL 34850645 83.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products