Buy more than* S$200* and get FREE SHIPPING

Linear Rail Block, Slim Type

1.00 (1)
Dimension G(mm)
20
Dimension F (mm)
60
Type
Slim
...see all>
Product Options
ADD TO CART
Dimensions W2(mm) Dimension T (mm) Dimensions W1(mm) Dimensions B (mm) Dimensions N1(mm) Dimensions E (mm) Dimension h (mm) Dimension D (phi mm) Dimension K(mm) Height H (mm) Static Permissible Moment (kN/m) Dimensions H1 (mm) Length L(mm) Width W (mm) Dimensions J (mm) Dimension L1 (mm) Dimensions Dp (mm) Dimensions T2 (mm) Standard Dynamic Load Rating (kN) Dimensions Q2 (mm) Dimensions T1 (mm) Standard static Load Rating (kN) Dimensions Q1 (mm) Dimensions M (mm) Weight (kg) Dimension N2 (mm) Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W2(mm) Dimension T (mm) Dimensions W1(mm) Dimensions B (mm) Dimensions N1(mm) Dimensions E (mm) Dimension h (mm) Dimension D (phi mm) Dimension K(mm) Height H (mm) Static Permissible Moment (kN/m) Dimensions H1 (mm) Length L(mm) Width W (mm) Dimensions J (mm) Dimension L1 (mm) Dimensions Dp (mm) Dimensions T2 (mm) Standard Dynamic Load Rating (kN) Dimensions Q2 (mm) Dimensions T1 (mm) Standard static Load Rating (kN) Dimensions Q1 (mm) Dimensions M (mm) Weight (kg) Dimension N2 (mm) Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 10 15 26 3.6 3 5.5 7.5 25 28 Mro/0.16 Mpo/0.17 Myo/0.17 13 63.8 34 26 45.2 5 7.8 14.1 diameter 3.5 8.5 24.1 diameter 3.5 M4 0.24 3.4 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBI15SL 34850706 74.99 SGD
Shipped after 2018-03-01
12.5 12 23 35 11 5.5 9 11 34.5 40 Mro/0.56Mpo/0.56Myo/0.56 20 92 48 35 70 8 9.6 31.5 M4 10 52.1 M6 M6 - 5 7   1PC 1 SBI25SL 34850724 96.99 SGD
Shipped after 2018-04-02
12 10 20 32 11 4.6 8.5 9.5 25.4 30 Mro/0.36Mpo/0.33Myo/0.33 16.5 79.8 44 36 56.8 5 5.8 22.2 M4 6 38.2 M6 M5 - 5 6   1PC 1 SBI20SL 34850715 79.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Experimental device
1
From Japan
On 2012-09-29 14:34:30
The delivery date is too unstable. Every time I buy a delayed e-mail comes.
This review is about item#34850724.

Related Products