Buy more than* S$200* and get FREE SHIPPING

Power Nozzle Air Dusters

4.55 (11)
Nozzle Outside Diameter (phi mm)
22 - 27
Nozzle Length (mm)
75
Discharge Caliber (phi mm)
16
Maximum Pressure (MPa)
1.0
Screw Diameter
G1/8(PF1/8)
Weight (g)
64
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A7210 34850767 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Dust removal of the engine room
5
From Japan
On 2017-03-24 16:40:38
Other There was also the following commodity half, but we chose here because of this price. Air flow is as desired. Of course noise is big, but this is let's put up.
This review is about item#34850767.
At the time of maintenance of the machine
5
From Japan
On 2016-10-27 09:51:28
Purchase as an exchange content for up to things is broken now. Even without problematic material.
This review is about item#34850767.
Skip factory floor dust
3
From Japan
On 2016-06-08 16:34:11
There was no power than I thought. Dust is not a problem if you just
This review is about item#34850767.
A wide range of cleaning
4
From Japan
On 2015-09-07 19:10:08
Whether or not the amount of blowing three times can not be realized in the experience, but strong it is certainly certainly compared to normal. Since the injection angle is wide and blown away a wide range. However, a sound so inhale together the surrounding air is noisy.
This review is about item#34850767.
Car cleaning.
5
From Japan
On 2015-06-29 17:14:14
The material basis in without a problem, the low price does not change even air consumption.
This review is about item#34850767.
Use the PC inside of cleaning
4
From Japan
On 2014-11-10 16:13:44
It survives because the wide range of air spreads. Air flow rate is also nice. Since the peace of mind when you hit the thing the rubber ring is attached to the front end will be saved and get to product development.
This review is about item#34850767.
Blow off such as dust
4
From Japan
On 2014-08-13 14:42:06
As the value of the intended use of the goods it has been satisfied. However, it is a little noisy out high-pitched sound in order to involve the air around.
This review is about item#34850767.
Clean the air cleaner, clean the mask, skip trash under construction, skip the dust of the body
5
From Japan
On 2014-06-01 09:45:18
You can use normally. It does not change with the maker goods.
This review is about item#34850767.
Benchire - tion filter - during cleaning
5
From Japan
On 2014-01-22 11:51:41
Hand duster - I use to replace the nozzle. Me to the functioning for the price, I think it was good to purchase.
This review is about item#34850767.
in the factory Skip the dust. Cleaning, etc.
5
From Japan
On 2012-07-18 23:37:53
To more than I thought, I'm glad there is a power. Might be tough, but Once you have to be with a hook somewhere in the power nozzle, I thought on the spot, the kana can be exchanged into ordinary nozzle.
This review is about item#34850767.

Related Products