Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (4)
Power Consumption (Input) (W)
720
Rotation Number min-1[r.p.m]
2800 to 11000
Whetstone Attachment Hole Size (phi mm)
15
Spindle Diameter
M10x1.5
Power Source (AC100V)
50/60Hz
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2.5
Maximum Output (W)
960
Weight (kg)
1.5
TRUSCO Part Number
353-8150
Specification
Double insulation structure Electric continuously variable transmission Dust intake system can be installed Spindle lock button Cut-off carbon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GWS7-100E 34852036 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Brick, cutting of unglazed pottery, used for DIY and gardening such as polishing
5
From Japan
On 2016-11-22 08:31:56
I am satisfied with the power switch at the grip position, the adjustment dial of the stepless speed change. Speaking of greed, it is best that the position of the power switch attachment is on the grip side or grip and it is easier for the thumb to operate than the power switch.
This review is about item#34852036.
Golf club (wedge) sole polishing & finishing
5
From Japan
On 2014-02-23 13:19:10
The thing that it is possible to adjust the rotation speed freely than anything is totally different from the product I have used so far, it is wonderful to use and I can do a good job. It is perfect for work requiring delicate finishing. It is very useful.
This review is about item#34852036.
various
5
From Japan
On 2013-08-29 21:00:22
I like the stepless speed change. I think that this is good, as it can be burned at high speeds. I have not used much yet, so I do not have durability.
This review is about item#34852036.
Cutting and polishing of composite materials (light metal, FRP, wood). Painting / rust removal. Concrete and mortar surface Keren. Every polishing work. Further cutting of rebar etc.
5
From Japan
On 2011-11-20 20:58:11
Although I purchased EarthMAN's DGR 110 SC for the first time as a constant speed change grinder, efficiency did not rise and it became a purchase of this Bosch machine. True torque control. It can be used normally without turning on the power supply every 5 seconds due to missing power on the way. Usually, it should be as good as a product. Gear sound is also quiet compared to DGR. The feeling of exhaustion is totally different. Even though it is made of the same continent, I think that should have purchased neat manufacturer products from the beginning. Makita 9533 BLA is also used, but the thickness of the hand grip is about the same. Both are easy to handle. The machine can switch on and off with one hand (even if gloves are wearing OFF, ON is a problem). Just like Makita or Hitachi, there is a switch in the same position and is it equivalent? Although durability is unknown, it is far better than products that can not be used immediately after purchase.
This review is about item#34852036.

Related Products