Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Hex Shank

1.00 (1)
Purpose
Polishing, General metal, non-ferrous metals, stainless steel, carbide saw blade, precious metal, glass, stone, ceramic, milling and engraving text, patterned carving.
Hexagon Axis Opposite Side Length (mm)
6.35
Allowable Number of Rotations (min-1r.p.m)
18000
...see all>
Product Options
ADD TO CART
Point Shape Abrasive Grain Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Shape Abrasive Grain Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Umbrella Type Electroplated Diamond phi10x10 1PC 1 27934 34852727 19.99 SGD
Shipped after 2018-04-23
Truncated cone type Electroplated Diamond phi6x27 1PC 1 27935 34852736 19.99 SGD
Shipped after 2018-04-23
Pillar type Electrodisposition diamond phi10x20 1PC 1 27930 34852684 19.99 SGD
Shipped after 2018-04-23
Cone type Electrodisposition diamond phi10x20 1PC 1 27931 34852693 19.99 SGD
Shipped after 2018-04-23
Shell type Electrodeposition diamond phi10x20 1PC 1 27932 34852702 19.99 SGD
Shipped after 2018-04-23
Cone type Electrodisposition diamond phi10x16 1PC 1 27933 34852711 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Tile joint removal
1
From Japan
On 2016-11-14 22:16:31
In the enlarged photograph, the tip of the actual thing has a round shape without a grinding stone though it is Tongari shape. If you look closely, the picture of the package is the same as the actual thing, so you talk about it well? It is a repurchase.
This review is about item#34852736.

Related Products