Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Woodwork Hex Shank Rotating File

2.80 (5)
Purpose
For grinding of material such as wood, aluminum, plastic and light metal.
Hexagon Axis Opposite Side Length (mm)
6.35
Allowable Number of Rotations (min-1r.p.m)
5000
...see all>
Product Options
ADD TO CART
File Part Shape Point Shape Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Part Shape Point Shape Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter eyes Bullet-shaped phi14x35 1PC 1 27941 34852754 15.99 SGD
In stock
Cutter eyes Cone type phi14x35 1PC 1 27944 34852781 15.99 SGD
In stock
Cutter eye Pillar type phi14x35 1PC 1 27940 34852745 15.99 SGD
In stock
Cutter eye Truncated cone type phi14x35 1PC 1 27942 34852763 15.99 SGD
In stock
Cutter eye Ball type phi 16 1PC 1 27943 34852772 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
I wanted to scrape hard urethane foam, but I could not cut it.
2
From Japan
On 2018-02-27 18:50:47
Since the helmet does not fit the shape of the head, I tried to scrape hard urethane, but I could not shave it at all. Maybe it's for woodworking?
This review is about item#34852772.
Chamfer for woodworking
3
From Japan
On 2017-04-02 20:17:52
It can be used for both impact and drill chucking.
This review is about item#34852781.
Wood polishing in DIY operation
4
From Japan
On 2015-07-17 19:53:41
It is used once for the polishing of wood attached to the driver drill, because it is wood it can be cleaned well, but due to inexperience it is difficult to handle one time, it may become a strong friend of DIY work by embedding a bit more.
This review is about item#34852763.
I tried grinding plastic but for woodworking
1
From Japan
On 2015-01-22 16:36:39
When inserting the rechargeable battery into the battery box of the LED light using the AA batteries, it was hard (because the size of the AA rechargeable battery is slightly thicker than that of the dry battery) It was possible to shave off the battery box and saw it off But it went violently. I think that it is not suitable for polishing metal very much.
This review is about item#34852772.
Sticky slightly sticky parts
4
From Japan
On 2014-12-18 21:03:56
I want you to widen or deepen the distance between the blades as it is easy to clog
This review is about item#34852745.

Related Products