Buy more than* S$200* and get FREE SHIPPING

Woodwork Hex Shank Rotating File

2.33 (3)
Purpose
For rough polishing of material such as wood, aluminum, plastic and light metal.
Hexagon Axis Opposite Side Length (mm)
6.35
Allowable Number of Rotations (min-1r.p.m)
5000
...see all>
Product Options
ADD TO CART
Dimension (mm) File Part Shape Point Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) File Part Shape Point Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi16 Thorns eyes Sphere Type 1PC 1 27953 34852824 14.99 SGD
In stock
phi14x35 Thorns eyes Truncated cone type 1PC 1 27952 34852815 14.99 SGD
Shipped after 2018-01-25
phi14x35 Ibarra eye Cylinder type 1PC 1 27950 34852797 14.99 SGD
Shipped after 2018-01-25
phi14x35 Ibarra eye Shell type 1PC 1 27951 34852806 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Cutting wood
5
From Japan
On 2017-05-21 00:18:01
I like it all the time. I do not know about good or bad, but I think it is good.
This review is about item#34852806.
hobby
1
From Japan
On 2013-10-31 18:00:06
I am making wooden products with my hobbies, but I was disappointed to try using it so that the shavings were too dull. Is it also bad usage?
This review is about item#34852815.
Woodworking, spherical hole digging
1
From Japan
On 2011-04-01 11:38:54
I was in trouble, 14 Φ, but it was actually 17 Φ at the end of the thorn and 16 phi inside the thorn. It's too big to use!
This review is about item#34852824.

Related Products