Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Wheel Brush Steel Wire

4.00 (2)
Purpose
For, rust removal, paint removal, deburring, groundwork polishing.
Hexagon Axis Opposite Side Length (mm)
6.35
Material (Brush Part)
Hard steel wires
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
30
...see all
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 50 12 1PC 1 33156 34852833 8.04 SGD
In stock
38 75 20 1PC 1 33157 34852842 8.91 SGD
In stock
50 100 25 1PC 1 33158 34852851 11.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-05-20 14:24:06
We use while trying a variety of products, but you can use most trust to. You can work in a stable manner.
This review is about item#34852842.
Welding scale welding
3
From Japan
On 2014-10-07 05:50:11
Rice cracker is better than other items. Individual difference is small.
This review is about item#34852851.

Related Products