Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Wheel Brush Brass Wire

4.40 (5)
Hexagon Axis Opposite Side Length (mm)
6.35
Material (Brush Part)
brass wire
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
30
...see all>
Product Options
ADD TO CART
Trim Length (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Metal Fittings Diameter (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 50 100 1PC 1 33162 34852885 15.79 SGD
In stock
12 26 50 1PC 1 33160 34852867 10.15 SGD
In stock
20 38 75 1PC 1 33161 34852876 12.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Removing rust, removing dirt
5
From Japan
On 2017-08-18 14:55:31
Because brushes are made of brass and soft compared with steel, rust removal etc of plated parts can also be cleaned without scratches.
This review is about item#34852885.
Disk brake caliper cleaning
2
From Japan
On 2016-11-08 16:12:20
I want a shorter shaft of 10 cm I used to add it.
This review is about item#34852867.
Engine Restore
5
From Japan
On 2016-03-29 21:44:30
Because the price was inexpensive, I tried using it, but as the wire came out and it got scattered out while using it, I returned it to this product which I was using until now. Even if it wears down in this case, most of the wire does not come out, so it has been reduced that the wire is stuck and painful.
This review is about item#34852867.
Remove rust around automobile brake
5
From Japan
On 2015-12-04 08:54:52
You can use it without worrying too much. The size is just right.
This review is about item#34852867.
Polishing rust removal
5
From Japan
On 2015-03-13 20:17:40
I thought that it was a firm product because hair was not missing
This review is about item#34852867.

Related Products