Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SUN VISOR(L)3x59x19 BLUE

4.00 (16)
Size (mm)
590x190
Thickness (mm)
3
Material
Acrylic
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 503803 40173192 36.99 SGD
In stock
Smoke 1PC 1 503804 40173201 36.99 SGD
In stock
Black Smoke 1PC 1 503801 34891385 34.99 SGD
In stock
Retro Green 1PC 1 503802 40173183 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Sunlight during driving
5
From Japan
On 2018-03-12 22:02:18
It is a camper which remodeled the mini bus, so it's just fine and easy to use. If possible, Mott is good if the color is darker a little more.
This review is about item#40173183.
Large dump visor
5
From Japan
On 2017-11-05 17:51:38
It was very good. I also like the signal easy to see and easy to drive. Since the dump goes on a road with poor road conditions, the visor does not come down It is nice but it can not be helped.
This review is about item#34891385.
Track shading
4
From Japan
On 2017-10-10 20:29:25
If there is another 5 cm in height later than 7 cm, it may be exactly the future time?
This review is about item#34891385.
Driving a truck
5
From Japan
On 2017-04-03 17:05:25
Driving in the daytime has become smoothly! Thank you very much! I am very satisfied!
4 Tonrack visor
1
From Japan
On 2016-11-06 18:11:53
It is too heavy to run, you can take it down, hang down! I failed, I should have bought it.
This review is about item#40173201.
I use it for a loaded car
4
From Japan
On 2016-10-09 17:26:50
Easy installation, visibility is also good
This review is about item#40173201.
When driving a car
3
From Japan
On 2016-07-10 17:31:30
It decreases freely by the weight of the visor. There is a lot of space between the mounting hardware of this product and the genuine visor, so you need to improve the metal fittings! When not in use this product with a genuine visor is not pinched by big clothespin!
This review is about item#34891385.
driving
5
From Japan
On 2016-06-26 16:50:36
The sun's glare is reduced and it is easy to see, I like it very much.
This review is about item#40173201.
Truck driving
5
From Japan
On 2016-05-18 16:25:25
Black smoked visor is good in color strength but I am concerned for the sun from the gap between genuine visor and acrylic visor. It is very convenient if you take measures only there.
This review is about item#34891385.
For heavy truck
2
From Japan
On 2016-04-23 18:46:30
Although there is no problem in terms of size, if you do not tighten the screw tightly you will come back running while you can not go down smoothly.
This review is about item#34891385.

Related Products