Buy more than* S$200* and get FREE SHIPPING

Sanding Cloth Paper

Purpose
For the surface finishe of wood, plywood, metal and the peeling of paint, varnish, rust, etc., For the surface finishe of wood, plywood, metal and the peeling of paint, varnish, rust, etc.
Size (mm)
228x93, 228x93
Base Material
cotton cloth, Cotton Cloth
Abrasive Material
A, A
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
for dry, Dry for 1Set(6Sheet) 1 30106 34853086 6.99 SGD
In stock
for dry, Dry for 1Set(6Sheet) 1 30107 34853095 6.99 SGD
Shipped after 2018-01-23
for dry, For dry system 1Set(6Sheet) 1 30105 34853077 6.99 SGD
Shipped after 2018-01-23
for dry, For dry type 1Set(10Sheet) 1 30108 34853104 10.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products