Buy more than* S$200* and get FREE SHIPPING

Sanding Paper

Purpose
For the surface finishe of wood, plywood, metal and the peeling of paint, varnish, rust, etc.
Size (mm)
228x93
Abrasive Material
A
...see all
Product Options
ADD TO CART
Base Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kraft paper Dry-type 1Set(6Sheet) 1 30122 34853192 4.90 SGD
Shipped after 2017-06-02
Kraft paper Dry-type 1Set(6Sheet) 1 30120 34853174 4.98 SGD
Shipped after 2017-06-02
Craft paper For dry system 1Set(6Sheet) 1 30121 34853183 4.94 SGD
Shipped after 2017-06-02
Craft paper For dry system 1Set(10Sheet) 1 30123 34853201 6.54 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products