Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed Controller

3.75 (16)
Power consumption (A)
15
Phase Number
Single phase
Output Current (A)
15
Power (V)
AC100
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
0 to 40
...see all>
Product Options
ADD TO CART
Plug Shape ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Shape ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P EA812A-15 1PC 1 30755 34853217 80.99 SGD
In stock
3P - 1PC 1 30757 34853226 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 2
1 star 2
Review Rating: 3.75
16 Customer Reviews
The reviews are automatic translation.
Used for Thunder and high speed cutting machine.
5
From Japan
On 2018-05-08 15:55:05
The price is also cheaper than the expensive inverter, and it is sufficient for on-site use.
This review is about item#34853217.
Trimmer speed adjustment
4
From Japan
On 2017-12-10 23:27:01
Since Ryobi 's trimmer is an explosive, I bought it to lower the number of revolutions. It is ★ 5 if you can lower the voltage a little more. . .
This review is about item#34853217.
During polishing operation etc.
1
From Japan
On 2017-09-28 17:02:08
Although I purchased 3 items, 2 out of 3 gear shifts did not work. It was impossible to return because the inquiry was delayed. I'm sorry.
This review is about item#34853217.
Thunder speed adjustment
5
From Japan
On 2017-05-07 14:44:22
I use it for speed adjustment of mini Thunder. When papering inside the tray, I thought that control was difficult because there was too much power, but it became very easy to handle.
This review is about item#34853217.
Control of suction force of vacuum
5
From Japan
On 2016-10-19 18:00:03
Machines and tools can be made variable only by caught in the middle of wiring without any knowledge. This is useful.
This review is about item#34853217.
When using buff
5
From Japan
On 2016-10-04 22:47:03
In terms of the structure of the product, torque decreases when the rotation speed decreases, but I think that this is unavoidable in terms of the mechanism. I use it for buffing. It is a good feeling. Well, if it's a bit cheaper it's better.
This review is about item#34853217.
Used to polish metal and stone
2
From Japan
On 2015-09-23 16:05:54
The range of speed adjustment is small
This review is about item#34853217.
Shift of power tool. Mainly Thunder and Jigsaw.
2
From Japan
On 2015-09-14 20:40:02
I am sorry not to be slower than I thought. If there is no speed change as 100%, feeling that only 80% is not slow. It is better if a lower speed is effective
This review is about item#34853217.
Adjusting the rotation of the grinder
1
From Japan
On 2015-05-26 07:47:50
Speed ​​adjustment became unusable in a few minutes using. I tried to disassemble it, the part not soldered. I soldered on my own and started repairing, but I started moving, but I do not want to purchase again with such a bad product.
Bike, buffing of car
5
From Japan
On 2015-05-21 10:56:09
I attached a buff to the drill and used it to polish the plating part etc, but because it is difficult to rotate and fine parts etc are difficult, I searched for goods that can control the rotation and I hit the monotalou. I am saved because the price is also cheap and easy to use, but I think that it will become easier to work by hooking on belts etc. when becoming lighter a little.
This review is about item#34853217.

Related Products