Buy more than* S$200* and get FREE SHIPPING

Aluminum License Plate Frame

5.00 (1)
Catch-Phrase
Simple, inexpensive and staple!
Surface Processing
Anodized aluminum
Outside Dimension (depth D x Width W x Height H) (mm)
12x475x255
Weight (kg)
0.43
Material
Aluminum
Compatible
Large-size car
Caution
Not for self-luminous type number.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5800000 34852264 33.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dressing up a bus vehicle number
5
From Japan
On 2016-09-29 18:02:41
Every time, we install this product every time we introduce a large bus. Because it is made of aluminum, there is no need to worry about the occurrence of rust and the appearance of the vehicle will be up so there is nothing to say. It is a satisfying item.
This review is about item#34852264.

Related Products