Buy more than* S$200* and get FREE SHIPPING

1 / 2 X 17 Embedded Embedded W / Plated Hook

4.75 (4)
Surface Processing
3 value unichrome plating
Dimensions D (mm)
17
Material
SS400
Application
Fixing goods on truck decks
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 140417TM 34852316 17.76 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used as a truck bed
4
From Japan
On 2016-04-25 14:35:33
The price was a reasonable general-purpose item.
This review is about item#34852316.
Truck bed
5
From Japan
On 2014-10-09 14:11:37
No problem with no brand
This review is about item#34852316.
Track carrier repair
5
From Japan
On 2014-07-11 06:53:29
Usability was good.
This review is about item#34852316.
Since there are no carrier hooks on small trucks
5
From Japan
On 2013-10-31 19:51:16
Texture and size are also optimal for helping to fix heavy objects. A small hook is attached to a small truck, but this thing is necessary for fixing heavy objects.
This review is about item#34852316.

Related Products