Buy more than* S$200* and get FREE SHIPPING

Desk-Type Magnifying Glass

5.00 (1)
Magnification
3.5
Lens Diameter (phi mm)
60
Main Part Dimension (mm)
78x78x55
Type
Desk type
Weight (g)
118
Material
Body / acrylic LENS FRAME/ABS RESIN
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 75529 34852377 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of small letters such as drawings
5
From Japan
On 2015-09-04 18:47:50
The size of the area and the degree of magnification are just right. Weight and size are also familiar to the hand, easy to use. Because it is a simple form, it does not get in the way even if it is on the desk, nor does it have any difficulty in finding it. It is unavoidable to have more than one, so it is time to buy the next one is broken.
This review is about item#34852377.

Related Products