Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tialn Coat 2 Flute Carbide End Mill Gash-Type, M

4.10 (88)
Purpose
PROCESSING OF CARBON STEEL, ALLOY STEEL, STEEL AND HARDENED STEEL (50 HRC) AND STAINLESS STEEL AND CAST IRON AND ALUMINUM ALLOY AND COPPER ALLOY
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Blade Diameter Tolerance (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Material Blade Diameter Tolerance (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 4 40 Cemented carbide 0--0.03 1 1PC 1 2GM0100 34921187 -
Discontinued
[x]
3 4.5 40 Carbide alloy 0 - -0.03 1.5 1PC 1 2GM0150 34921196 -
Discontinued
[x]
3 6 40 Carbide alloy 0 - 0.03 2 1PC 1 2GM0200 34921205 -
Discontinued
[x]
3 8 45 Carbide alloy 0 - 0.03 3 1PC 1 2GM0300 34921214 -
Discontinued
[x]
4 11 45 Carbide alloy 0 - -0.03 4 1PC 1 2GM0400 34921223 -
Discontinued
[x]
6 13 50 Carbide alloy 0 - 0.03 5 1PC 1 2GM0500 34921232 -
Discontinued
[x]
6 13 50 Cemented carbide 0 - 0.03 6 1PC 1 2GM0600 34921241 -
Discontinued
[x]
8 19 60 Carbide alloy 0 - 0.03 8 1PC 1 2GM0800 34921257 -
Discontinued
[x]
10 22 70 Carbide alloy 0 - 0.03 10 1PC 1 2GM1000 34921266 -
Discontinued
[x]
12 26 75 Cemented carbide 0 - 0.03 12 1PC 1 2GM1200 34921275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 51
4 star 17
3 star 8
2 star 2
1 star 10
Review Rating: 4.10
88 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 17:22:57
There is no problem with cutting work. We will also purchase
This review is about item#34921205.
Cutting of glass fiber
5
From Japan
On 2016-10-18 11:03:54
For glass fiber this is the cheapest and lasts long. When it gets bad, you can reuse it just by slightly grinding the tip!
This review is about item#34921214.
Plastic model
5
From Japan
On 2016-08-09 18:19:33
I attach it to a ruther on hand and use it for plastic model remodeling etc. As expected, the plain material can be abraded well only in a carbide end mill, and on the other hand, it is used while paying attention to excessive shaving.
This review is about item#34921187.
Used for MDF cutting
3
From Japan
On 2016-05-13 05:04:18
Until now, I have used a Chinese no-brand cheap end mill, but since burrs are less generated than made in China, I am saving it.
This review is about item#34921196.
Woodworking and metal cutting (brass, iron)
5
From Japan
On 2015-12-02 15:35:51
Excellent cost performance. It is used for cutting wood products, brass, free cutting steel.
This review is about item#34921223.
Cutting of metal / resin board etc. at CNC
5
From Japan
On 2015-09-26 01:17:37
Very cheap and easy to use. Of course, it can be used for cutting metal materials (7000 series aluminum themselves), and it also gives us a friction with FRP wearing out too hard. I do not have performance on endmills dedicated to each material, but I think that it is very good in terms of cost performance that anything can be eliminated at this price. I am always indebted.
This review is about item#34921205.
Cutting by small CNC
3
From Japan
On 2015-09-10 15:22:15
I wish it had a blade length a bit more ....
This review is about item#34921214.
Used up to non-ferrous metals
5
From Japan
On 2015-08-02 20:47:48
It can be used normally. I am satisfied because the price is also cheap. I would like you to add a carbide roofing end mill as a request to the lineup.
This review is about item#34921241.
Used on modeling machine
5
From Japan
On 2015-07-24 23:35:23
If you cut the wood with dry, the cutting edge will be destroyed with heat (it seems), so I am very saved because I do not want to use high.
This review is about item#34921214.
Cutting with NC machine
4
From Japan
On 2015-04-29 10:23:30
The price is cheap, and at the time of use there is no trouble like this and the satisfaction level is high. However, the sharpness falls quickly, the load may become large during cutting, and the machine may stop. Perhaps it is best to use it temporarily when other end mills are suddenly unusable.
This review is about item#34921241.

Related Products