Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tialn Coat 4 Flute Carbide End Mill Gashed Type

4.36 (55)
Purpose
PROCESSING OF CARBON STEEL, ALLOY STEEL, STEEL AND HARDENED STEEL (50 HRC) AND STAINLESS STEEL AND CAST IRON AND ALUMINUM ALLOY AND COPPER ALLOY
Blade Diameter Tolerance (mm)
0 - 0.03
Helix Angle (Degree)
30
Coating
TiAlN
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Material Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Material Blade Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 40 Cemented carbide 2 3 1PC 1 4GM0200 34921284 -
Discontinued
[x]
8 45 Carbide alloy 3 3 1PC 1 4GM0300 34921293 -
Discontinued
[x]
11 45 Carbide alloy 4 4 1PC 1 4GM0400 34921302 -
Discontinued
[x]
13 50 Carbide alloy 5 6 1PC 1 4GM0500 34921311 -
Discontinued
[x]
13 50 Carbide alloy 6 6 1PC 1 4GM0600 34921327 -
Discontinued
[x]
19 60 Cemented carbide 8 8 1PC 1 4GM0800 34921336 -
Discontinued
[x]
22 70 Cemented carbide 10 10 1PC 1 4GM1000 34921345 -
Discontinued
[x]
26 75 Carbide alloy 12 12 1PC 1 4GM1200 34921354 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 40
4 star 4
3 star 6
2 star 1
1 star 4
Review Rating: 4.36
55 Customer Reviews
The reviews are automatic translation.
Cutting of a wooden bar (cutting with a trimmer while rotating with a woodworker)
5
From Japan
On 2016-10-12 23:24:05
It is very sharp compared with the straight one and the finish side is also beautiful.
This review is about item#34921311.
fries
5
From Japan
On 2016-08-18 16:24:24
I was able to process without problems.
This review is about item#34921284.
Expansion work of bolt hole etc.
5
From Japan
On 2016-02-23 14:43:14
We are using it to expand the bolt hole. Electric impact screwdriver for steel frame and machine in the field can be easily removed without imposing excessive load, very useful.
This review is about item#34921354.
Machining of resin and wood with 2.5-dimensional CNC processing machine
5
From Japan
On 2016-01-16 11:36:37
With Roland's small resin cutting machine owned by me, an end mill of about φ 3 is perfect for the power of the machine. (Rigidity, end mill with large diameter due to insufficient power of motor etc is a little careful.) Also, since the end mill with φ 3 diameter usually has a thicker shank diameter φ 6 or so, it can not be deeply deep, but this is because the shank is φ 3, so the end mill It is deep enough to be the length of, and the price is handy and handy. I appreciate it.
This review is about item#34921293.
Cutting work of metal
1
From Japan
On 2016-01-11 17:35:13
Although I used one now, I can withstand a certain speed with four blades, but it has broken from a place where it is not a blade. I also felt chips are easy to collect and are suitable for price. Also, as a reason for purchasing this product, Φ 3 2 blades were not sold and therefore purchased as a cheap 4 blade. I want the stock of two blades to return.
This review is about item#34921293.
Used with DREMEL's rotary tool
5
From Japan
On 2016-01-06 11:54:47
It is easier to use than a genuine carbide blade since it can be used both in thrust direction and radial direction.
This review is about item#34921293.
Milling
3
From Japan
On 2015-11-03 17:24:19
SUS material It is saved by processing the shaft. Also, it will be more helpful if there is a thing with a shank diameter of 6 mm.
This review is about item#34921284.
Used mainly for cutting aluminum alloys with hobby tools
5
From Japan
On 2015-10-07 01:21:00
Compared to 2 blades, vibration at high load is small, it feels like finishing smoothly without finishing.
This review is about item#34921293.
Machining
4
From Japan
On 2015-09-18 08:56:21
no problem
This review is about item#34921302.
Iron duralumin cutting
5
From Japan
On 2015-09-12 18:36:47
It is cheap and lasts long. There is a time when you want a little more blade length if you want it.
This review is about item#34921284.

Related Products