Buy more than* S$200* and get FREE SHIPPING

Plastic Container, with Handle & Small Nozzle

4.24 (25)
Catch-Phrase
Useful for subdivision with its small nozzle!
Inside Diameter A (mm phi)
30
Bore Diameter (phi mm)
30
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Depth E (mm) Unit Height C (mm) Specification External Dimensions (Total Width x Depth x Height) mm Nozzle Height H (mm) Scale Width B (mm) 1 Scale (mL) Capacity (L) Handle Width D (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth E (mm) Unit Height C (mm) Specification External Dimensions (Total Width x Depth x Height) mm Nozzle Height H (mm) Scale Width B (mm) 1 Scale (mL) Capacity (L) Handle Width D (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 225 1 mouth Packing With nozzle 192x120x283 Included 283 Without 192 - 4 80 280-2350 1PC 1 No.185 07293867 12.99 SGD
In stock
115 238 1 mouth Inside plug With nozzle 202x115x290 With 290 Available 202 500 5 87 353-8281 1PC 1 No.190 07293876 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 4
2 star 0
1 star 1
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
I use it for handmade enzyme storage.
5
From Japan
On 2017-11-12 23:58:28
There is a small air hole, so it is safe to put in living enzymes.
This review is about item#7293867.
Temporary storage of waste liquid
5
From Japan
On 2017-10-24 09:26:38
Just right size and easy to handle. There is no particular dissatisfaction.
This review is about item#7293867.
I bought it to draw tasty natural water.
5
From Japan
On 2017-10-02 11:24:17
Because it is 4L size, I can save it even if I am a woman, so I am saved.
This review is about item#7293867.
Material storage
4
From Japan
On 2017-04-17 09:37:14
It's neither good nor bad. It is a product of the street as you see it. If it is cheaper than home center it is buying.
This review is about item#7293867.
To a subdivision of pail can oil
4
From Japan
On 2016-11-17 10:39:27
We deal with various kinds of engine oils according to the needs of various vehicles and customers, but it became full of pail cans and it was very disturbing. However, if you have this bottle, you can subdivide the bottle with less remaining oil, so it will be useful to secure space. Customer correspondence that you want to take home the oil is perfect.
This review is about item#7293867.
Subdivision of paint
4
From Japan
On 2016-09-29 16:27:05
Best if there is an air hole in one corner diagonal
This review is about item#7293867.
For drug diluent
5
From Japan
On 2016-06-21 09:04:54
Since I used this product before, I purchased the same thing again because it was very easy to use!
This review is about item#07293867.
Used to bring solid concentrating disinfectant to normal concentration
5
From Japan
On 2016-04-25 15:31:16
Since I used this product before, I purchased the same thing again because it was very easy to use! There is a nozzle for replacement, it is very easy to use when transferring to another container. Scale is also attached, usability is still good.
This review is about item#07293876.
Subdivision of detergent etc.
5
From Japan
On 2016-03-11 14:03:41
Easy to use
This review is about item#07293867.
Substitution of detergent from one can
5
From Japan
On 2015-11-01 21:21:35
I am satisfied with the feeling of use, but it is expensive. I would like a half price.
This review is about item#07293867.

Related Products