Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Cup Brush Wire

3.50 (2)
Purpose
For, rust removal, paint removal, deburring, groundwork polishing.
Hexagon Axis Opposite Side Length (mm)
6.35
Trim Length (mm)
25
Wire Diameter (phi mm)
0.35
Shaft Length (mm)
30
...see all>
Product Options
ADD TO CART
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Diameter (mm) Outer Diameter (phi mm) Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 75 Hard steel wire 1PC 1 33185 34852912 12.99 SGD
In stock
52 50 Hard steel wires 1PC 1 33183 34852894 8.99 SGD
In stock
56 65 Hard steel wires 1PC 1 33184 34852903 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal of painted steel frame
5
From Japan
On 2015-09-01 15:25:12
I attached it to an electric drill and used to scrape rusted parts and deteriorated paint. Work was also easy to carry out, and painting again later was done. (We shaved 6 meters of 2.5 m height with a 20 cm square pillar in the parking lot, but it is totally possible with little wire wear and distortion, and it is strong.
This review is about item#34852894.
In relation to cars, rubber, plastic cutting and thinning etc.
2
From Japan
On 2015-07-09 13:20:32
The item is too heavy. The bristle of the wire is too long. Therefore, workability is bad. The hair feet of the wire has spread, and it is impossible to scrape or thin it.
This review is about item#34852894.

Related Products