Hex Shank Cup Brush Brass Wire
(1)
|
|
- Hexagon Axis Opposite Side Length (mm)
- 6.35
- Material (Brush Part)
- Brass wire
- Trim Length (mm)
- 25
- Wire Diameter (phi mm)
- 0.15
- Shaft Length (mm)
- 30
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used to clean the remaining formwork of the dam
From Japan
On 2017-09-02 14:46:52
Because the surface of the remaining formwork is uneven, the familiarity of brass's hardness position is just right feeling.
Related Products