Buy more than* S$200* and get FREE SHIPPING

Hex Shaft Twisted Brush Steel Wire

2.00 (1)
Caution
Exclusively for forward rotation.Cannot be used in a reverse direction.
Purpose
For pipe interior or concave grinding work.
Hexagon Axis Opposite Side Length (mm)
6.35
Material (Brush Part)
Hard steel wires
Wire Diameter (phi mm)
0.2
Shaft Length (mm)
40
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1PC 1 33205 34852955 -
Discontinued
[x]
16 1PC 1 33206 34852964 -
Discontinued
[x]
24 1PC 1 33207 34852973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To clean the EGR pipe inside the intake manifold
2
From Japan
On 2015-08-16 21:42:35
I purchased thinking that scratches are minimal when cleaning the sludge inside the intake manifold. As a result, the dirt did not fall. Perhaps it was better to choose a line with a slightly thick linearity.
This review is about item#34852973.

Related Products