Buy more than* S$200* and get FREE SHIPPING

Double-sided eyelet made of aluminum

5.00 (1)
Purpose
The reinforcement of fabric or plastic sheet., The reinforcement of fabric or plastic sheet.
Material
Aluminum
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Nominal Diameter (mm) Compatible Count Foot Length (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Nominal Diameter (mm) Compatible Count Foot Length (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 10 Up to 3.0mm thickness #25 8 19 1Set(2000Set) 1 51474 34853262 119.99 SGD
In stock
11.5 12 Thickness up to 3.5 mm #28 8.2 23 1Set(1000Set) 1 51307 34853271 89.99 SGD
In stock
14.8 15 Thickness up to 4.0 mm #30 9 28 1Set(1000Set) 1 51306 34853287 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the building sheet
5
From Japan
On 2014-10-09 13:10:55
I always bought it. Although it sells to home center etc, too, I am very happy because it is cheap, and shipping cost is also free.
This review is about item#34853271.

Related Products