Buy more than* S$200* and get FREE SHIPPING

Double-sided eyelet made of brass

5.00 (1)
Purpose
The reinforcement of fabric or plastic sheet., The reinforcement of fabric or plastic sheet.
Material
Brass
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Compatible Nominal Diameter (mm) Count Foot Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Compatible Nominal Diameter (mm) Count Foot Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 9.8 Up to 3.0mm thickness - #25 8 1Set(2000Set) 1 51484 34853296 199.99 SGD
Shipped after 2018-01-23
23 11.5 Up to 3.5 mm in thickness 12 #28 8.2 1Set(1000Set) 1 51485 34853305 199.99 SGD
In stock
28 14.8 Thickness up to 4.0 mm 15 #30 9 1Set(1000Set) 1 51486 34853314 289.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track maintenance.
5
From Japan
On 2017-01-05 15:16:44
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#34853314.

Related Products