Buy more than* S$200* and get FREE SHIPPING

High Speed Multi Router

3.33 (6)
Rated Usage Time (min)
20
Insulation Method
Double insulation
Chucking Ability (mm)
phi2.35, phi3.0
Rated Power Consumption (W)
170
Body Weight (g)
(Including code) 630
Main Part Dimension (mm)
240x78x49
Cord Length (m)
1.8
Revolution (min-1[r.p.m])
8000 to 35000
Power (V)
AC100
Current (A)
0.4
Cycle(Hz)
50/60
Accessories
X3 for metal wheel grinder, x3 for stone wheel grinder, carbide cutter x1, diamond bit x3, for metal cutting grinding wheel x5, mandrel x1, wheel brush x3, rubber wheel x1, Ferutobafu x3, abrasive x1, metal disk Wheels x2, stone grinding wheel disk x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30752 34853375 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
It is mainly used for glass processing for stained glass.
4
From Japan
On 2016-05-26 16:29:18
I used a smaller router than before, but because I have been using for many years I'm pretty sure the rotation has come. There is no hindrance to work in this class because the torque is large. Just one hope, I think that it was still better if a chuck to which the tip of the drill was attached was attached.
This review is about item#34853375.
Used for stone processing
5
From Japan
On 2015-07-31 09:22:58
Rotation is memorized even when the switch is turned off until you pull out the code with digital designation. I think whether power is sufficient. I bought a battery-powered toy router, but it is cheap and it is cheap for those who can use even a little after all, after all.
This review is about item#34853375.
Require cutting of glass test tube
4
From Japan
On 2014-06-16 16:07:39
In the employee era, we used "high-quality good-looking" manufacturer's products, but when we stand, we will be looking for a manufacturer of "good lucky", and from a different perspective from a salaried worker We will see you from that point of view. If you purchased a separately purchased diamond disc, it seems to be too "cut too much for glass cutting", so if you can say "if it is possible to set extremely low speed", it will be "good to be safe". Also, at the time of purchase, "stick for hanging" was a missing item and I was worried that "I do not want this to happen", but due to the prompt and courteous responsibility of the person in charge of the purchaser, it will be mailed extra immediately, rather recently I recognized the certainty in mail order sales.
This review is about item#34853375.
Robot production for hobby
3
From Japan
On 2013-11-28 13:58:59
Although the tool chuck part is weak low price, there are points that I can not do, but I want you to improve it.
This review is about item#34853375.
Creating bike parts etc.
1
From Japan
On 2012-07-10 07:18:42
It's the worst. When trying to lock the collet by pushing the rotating part lock button, the body case swells and idly rotates, and if you use a 3 mm shank it will idle. Even if it is for light work, it is not useful at all if it is not enough.
This review is about item#34853375.
Detailed cut of stained glass
3
From Japan
On 2011-03-29 21:19:32
I am using a 3 mm axis diamond bar, but I am sorry that there is some blurring. Especially when selling (for me) flexible shaft is used, considerable shake comes out. It cuts the axis to stabilize even a little, and the overhang is made to 5 mm or less, but it is the level that it finishes use at last. The main part is pretty good, but it is more than expected. Although it is a suggestion, if you extend the depth of the collet section of the flexible shaft (make it deeper), I think that you can use it anyway without cutting the axis of the bit. Please consider.
This review is about item#34853375.

Related Products