Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heating Tool 4-WAY Set

2.50 (2)
Rated Power Consumption (W)
20
Cutting Capability (mm)
VINYL / PLATE THICKNESS 0.5-ROUND BAR phi 2.0, ACRYLIC / PLATE THICKNESS 0.5-ROUND BAR phi2.0, ABS RESIN / THICKNESS 1.0-ROUND BAR phi3.0, POLYPROPYLENE / THICKNESS 1.0-ROUND BARD phi3.0, POLYCARBONATE / THICKNESS 1.0-ROUND BAR phi3.0
Maximum Temperature (degreeC)
460 (variation of temperature depending on the type of iron tips))
Power (V)
AC100
Cycle(Hz)
50/60
Material
HEATER PART / BRASS, HANDLE PART/PBT PLASTIC, BIT PART/ BRASS
Accessories
X4 kinds of wood craft for the tip, x3 or soldering iron tip, stencil cutting tip x1, carving knife x1, x1 stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 87002 34853384 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of vinyl chloride sheet
4
From Japan
On 2016-12-13 12:47:16
I want the strength of the iron main body a bit more · I want a guide on how to purchase the cutting blade of the cutter knife
Creating a cutting sheet and others
1
From Japan
On 2016-12-10 10:16:58
It is one word of unpleasant use. Because of the position of the handle, high temperature it burns unless you are careful.
This review is about item#34853384.

Related Products