Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Penetrating Soft Grip Driver

1.00 (1)
Tip Size (#)
2
Grip Diameter (phi mm)
42
Blade Shape
+
Shaft Length (mm)
80
Point Size
(+)#2
Overall Length (mm)
210
Shaft Diameter (phi mm)
6
Material
Chromium vanadium steel (whole body hardening)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13934 34853393 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Construction
1
From Japan
On 2012-10-05 12:47:35
Although it was cheap, some roughness was assumed, but the making is too rough, the molding of the underlying plastic is bad, there is a trace of adhering that it is cracked There is a white spot on the black ground Unfortunately the state losing bargain buying
This review is about item#34853393.

Related Products