Buy more than* S$200* and get FREE SHIPPING

Penetrating Soft Grip Driver

Tip Size (mm)
6
Grip Diameter (phi mm)
42
Blade Shape
-
Shaft Length (mm)
80
Point Size
(-)6mm
Overall Length (mm)
210
Shaft Diameter (phi mm)
6
Material
Chromium vanadium steel (whole body hardening)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13935 34853402 4.99 SGD
In stock
ADD TO CART

Related Products