Buy more than* S$200* and get FREE SHIPPING

Micro Torque Screwdriver

4.57 (7)
Purpose
For screw tightening for regulations of torque for precision instruments, glasses etc., For screw tightening for regulations of torque for precision instruments, glasses etc.
Attached Bit
(Plus bits) No.00, No.0 and No.1 x 1 each, (Negative bits)1.5mm, 2.0 mm, 2.5 mm and 3.0 mm x 1 each, (Hexes bit)0.71mm, 0.89 mm, 1.27 mm, 1.50 mm x 1 each, (Hexes Rope Bits)T5, T6, T8 x 1 each, (Edge Pear Glasses bits)2.5?2.6mm/2.2?2.4 mm x 1
Torque Adjustment Range (N-m)
0.02 - 0.18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 13811 34853427 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
製品の組み立て
2
From Japan
On 2018-04-13 15:09:46
マイナスを使用。2回で先端が曲がってしまった。トルクは、一般用途での設定値を使用。
This review is about item#34853427.
Small screw torque management
5
From Japan
On 2017-07-07 16:57:48
Even small screws can be precise torque control, easy to use, so it is useful.
This review is about item#34853427.
Overhaul of mechanical watch, decomposition of precision mechanical parts, etc.
5
From Japan
On 2016-10-06 11:20:07
Since the body is solid, there is a sense of security in handling high torque. It is a little disappointing that it becomes almost perfect if 1.0 mm is added to the minus driver set.
This review is about item#34853427.
Housing cover assembly
5
From Japan
On 2015-11-30 15:29:46
Although the screw was in a deep position, it could be tightened without problems.
This review is about item#34853427.
Various screw tightening operations
5
From Japan
On 2015-10-08 23:10:49
It is a shame that the upper limit of the torque is 0.18. Since hexagonal bits are attached, the range of use has expanded as far as about 0.5. However, the torque display was properly matched for the price. It seems that durability will be known as we continue to use it. For now, enough.
This review is about item#34853427.
For fixing product screw
5
From Japan
On 2014-12-25 17:47:58
Because it is a precision screwdriver type torque driver, it is easy to work in small areas and is convenient for carrying, so it is handy.
This review is about item#34853427.
Tightening of small screws such as glasses
5
From Japan
On 2014-11-03 12:04:21
It is bulky compared to several pairs of precision drivers and it is useful.
This review is about item#34853427.

Related Products