Buy more than* S$200* and get FREE SHIPPING

Wire Loop Pliers

3.73 (11)
Material
Stainless steel (SUS410)
...see all>
Product Options
ADD TO CART
Bending Processable Size (mm) Wire Diameter (phi mm) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Processable Size (mm) Wire Diameter (phi mm) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5,2.0,2.5 0.8 or less 135 (Ring diameter) phi1.5, phi2.0, phi2.5mm 1PC 1 11466 34853436 26.99 SGD
Shipped after 2018-05-28
3.0, 4.0, 5.0 1.0 or less 150 (Ring diameter) phi3.0, phi4.0, phi5.0mm 1PC 1 11467 34853445 26.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Eyewear of fishing tackle.
4
From Japan
On 2018-03-24 02:32:59
Until now, I made with pliers and round bars, but since I can make it with one loop pliers, I am very saved because we can save half of the work time.
This review is about item#34853436.
When creating a lure
4
From Japan
On 2017-12-20 18:30:08
Even if there is no problem talk especially, it is better if there is slip-free processing in the grip
This review is about item#34853436.
Fishing tackle making
4
From Japan
On 2017-09-06 15:23:14
It is mainly used for bending of Tin hard hard wire φ 1.0 mm, but a bit of knack is necessary. Suddenly it is impossible to bend at the tip of the pliers, and we are making the loops small in the order of the root, middle, and tip. Still, the tip part was bent. If I bend the stain hard wire I think that it is up to φ 0.8 mm. The bigger one is bent up to about 1.4 mm stain hard wire.
This review is about item#34853445.
Stainless steel hard wire eye making
4
From Japan
On 2017-06-23 16:31:32
I made eye with stainless hard wire of φ1.0. Since the tip of the pliers has a weak strength and it gets hard to bend even if you grab a straight line object suddenly, at first you can make a beautiful circle by gradually narrowing down after attaching R to some extent near the original.
This review is about item#34853436.
Fishing tool production
5
From Japan
On 2017-03-28 19:24:58
I can work with a good feeling I also want an L size pliers, but I could not find it
This review is about item#34853436.
Work of rolling the tip of the stainless steel wire several times in a ring shape
2
From Japan
On 2016-04-05 16:17:38
It would be fine if a soft steel wire would be enough, but a stainless steel wire for spring with a wire diameter of 0.4 mm was not as good as it could be said at all. The tip of the pliers was round and tubular, but the other was not the shape of the role to pinch it so even if you wind it somehow, you need to loosen the pinching and pass through the steel wire ... , Of which it became persistent, and I quit. I feel that it will be easier if I can wrap it around in a pinched state. At that time, if springs like spring-loaded wire pliers, so that the hand portion can be stopped further, we imagined that it was just sandwiching, stopping and winding rounds.
This review is about item#34853436.
Stain hard wire bending
4
From Japan
On 2016-03-16 23:33:24
It is easier to bend than pliers (yen). It is good if there is a wire loop pliers with a wire diameter (Φ mm) of 2.0 or less.
This review is about item#34853445.
Wire processing
1
From Japan
On 2014-12-03 14:34:46
The strength was low, it was damaged immediately after purchase.
This review is about item#34853436.
Used as a hobby
5
From Japan
On 2013-11-18 13:10:00
The bending process of the stain wire was made smoothly. We need training a little more usage.
This review is about item#34853445.
Used to bend steel wire
5
From Japan
On 2013-09-05 17:55:34
I can use the current size, but I want a larger size.
This review is about item#34853445.

Related Products