Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Nibbler

4.25 (12)
Purpose
For cutting of steel and plastic sheet., For cutting of steel and plastic sheet.
Cutting Capability (mm)
Stainless steel plate /below 0.6, iron plate/ below 1.0, copper plate/ below 1.2, aluminum plate /below 1.5 , resin plate / below 1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11334 34853463 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Hobby Sunday Craft
5
From Japan
On 2018-05-28 21:53:15
I knew about old handy nibblers, but I used it for the first time.
This review is about item#34853463.
Panel processing
5
From Japan
On 2018-04-19 08:14:48
Although there are few turns, in the necessary scene I feel really convenient to drill holes freely and comfortably. If you do the same processing with a drill, ruther, etc., it will be hard for you to scrape off chipping powder, but if you use this product it is better not to have it.
This review is about item#34853463.
When making a simple switch box for experiment etc.
4
From Japan
On 2018-02-09 18:03:31
As the frequency of use is not so high, as something used occasionally, cost performance is not good. Because it is price rigidity, it was a bit uneasy to cut 1.5 mm thick aluminum.
This review is about item#34853463.
Processing of thin plate
3
From Japan
On 2018-01-31 16:16:56
It is a repost. Something sounded off, it seems that the spring pushing up the blade has been displaced sideways. I pulled out and disassembled, it became possible to use it by fitting. Although replacement blades are being sold, I think that it is necessary to do the same work to replace. For now the section is beautiful.
This review is about item#34853463.
Processing of iron aluminum sheet
1
From Japan
On 2018-01-17 21:57:06
I just cut about 4 cm to make windows in iron cans, something went off and suddenly became unresponsive, my mouth did not open and I could not use it. I wonder if it can be repaired.
This review is about item#34853463.
DIY, used for cutting iron plate and polyka
5
From Japan
On 2017-12-15 20:13:35
Although cutting has labor and material loss, it is convenient to cut things that are difficult to cut with nippers and scissors.
This review is about item#34853463.
Sheet Metal Processing at Prototype
5
From Japan
On 2016-08-04 10:13:29
It is useful for prototyping a machine. It is used for additional work of SPCC and A5052, but it is best suited for elimination of hit and extension of hole etc. It is always used. However, since thin sheet SUS is bitten, it is a caution that it will break down the cutting edge.
This review is about item#34853463.
Square drilling
4
From Japan
On 2016-04-20 22:00:33
Easy to use
This review is about item#34853463.
Production of motorcycle and car parts
4
From Japan
On 2015-06-09 17:02:21
It can be used even at night without noise like a power tool. However, as soon as I opened the package just as it arrived, metal chips remained in the tool. why? It is! Second-hand goods? It is! The cut is as beautiful as Air Nibra which I use all the time, and sharpness is also quite good.
This review is about item#34853463.
Cutting and drilling of difficult parts in thin sheet metal scissors etc.
5
From Japan
On 2014-07-22 02:01:52
Although I forgot the manufacturer, I used the other company 's stuff up to now, but the strength was weak and it was not immediately usable. This one is solid and easy to use.
This review is about item#34853463.

Related Products