Buy more than* S$200* and get FREE SHIPPING

Hand Spray Gun F110

3.40 (5)
Caution
Paint cups are not included.
Purpose
General painting, releasing material, food, automotive refinishing, building, glazes, glue gunning materials, chemicals, etc.
Air Blast Distance (mm)
200
Body Weight (g)
293
...see all>
Product Options
ADD TO CART
Mounting Screw Diameter The Maximum Valid Pattern (mm) Compatible Air Cap Model Paint Supply System Indispensability Compressor (kw) Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) Pattern Shape Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Diameter The Maximum Valid Pattern (mm) Compatible Air Cap Model Paint Supply System Indispensability Compressor (kw) Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) Pattern Shape Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Paint) G1 / 4, (air) G1 / 4 170 13 Gravity 0.75 or more 1.3 0.25 150 Straight 140 1PC 1 F110-G13 34857146 159.99 SGD
In stock
(Paint) G1 / 4, (air) G1 / 4 180 10T Gravity 1.5 or higher 1 0.2 90 Tulip 170 1PC 1 F110-G10T 34857173 169.99 SGD
Shipped after 2018-01-30
(Paint) G1 / 4, (air) G1 / 4 195 20 Gravity - 2 0.25 260 Straight 175 1PC 1 F110-G20 34857164 159.99 SGD
Shipped after 2018-01-29
(Paint) G1 / 4, (air) G1 / 4 180 - Gravity - 1.5 0.25 180 Straight 160 1PC 1 F110-G15 34857155 159.99 SGD
In stock
(Paint) G1 / 4, (air) G1 / 4 190 15ST Gravity 1.5 or higher 1.5 0.25 205 Semi Tulip 225 1PC 1 F110-G15ST 34857225 169.99 SGD
Shipped after 2018-01-29
(Paint) G1 / 4, (air) G1 / 4 215 15T Gravity 1.5 or higher 1.5 0.2 180 Tulip 215 1PC 1 F110-G15T 34857191 169.99 SGD
In stock
(Paint) G1 / 4, (air) G1 / 4 140 10 Gravity 0.4 or more 1 0.25 95 Straight 110 1PC 1 F110-G10 34857137 159.99 SGD
In stock
(Paint) G1 / 4, (air) G1 / 4 180 13ST Gravity 1.5 or higher 1.3 0.25 180 Semi Tulip 215 1PC 1 F110-G13ST 34857216 169.99 SGD
Shipped after 2018-01-30
(Paint) G1 / 4, (air) G1 / 4 35 08R Gravity 0.4 or more 0.8 0.25 55 Blown round 75 1PC 1 F110-G08R 34857234 149.99 SGD
Shipped after 2018-01-31
(Paint) G1 / 4, (air) G1 / 4 210 13T Gravity 1.5 or higher 1.3 0.2 160 Tulip 200 1PC 1 F110-G13T 34857182 169.99 SGD
Shipped after 2018-01-29
(Paint) G1/4, (air) G1/4 240 20T Gravity system 1.5 or more 2 0.2 235 Tulip 225 1PC 1 F110-G20T 34857207 169.99 SGD
In stock
(Paint) G1/4, (air) G1/4 50 25R Gravity type 1.5 or more 2.5 0.25 320 Round spray 155 1PC 1 F110-G25R 34857243 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-08-10 20:54:23
From the beginning of use, disappearing continuously during automobile painting, disappointed
This review is about item#34857146.
Coat work
5
From Japan
On 2016-07-24 14:50:14
I waited for Meiji's 2.0 mm caliber. I want continuous treatment for a long time. Come, thank you.
This review is about item#34857164.
For furniture painting
5
From Japan
On 2015-11-09 20:31:28
For many years Iwatas only used it, I used Meiji made for the first time, it is light and very easy to use. The lightness of the lever is about to surpass Iwata. I also would like to purchase things of large caliber.
This review is about item#34857146.
Acrylic Gesso spray coating
5
From Japan
On 2014-10-24 17:24:49
Anyway it is light. Cleaning is easy and the surface is not attacked or rusted even if it is attached to water even if it is attached to a solvent. It is easy to handle and high performance spray gun.
This review is about item#34857146.
Painting of machinery etc.
1
From Japan
On 2010-08-19 17:07:52
Opened and started to drip from the nozzle tip in 2 hours after use. It became useless, so painfully painted with other guns. Do I have to disassemble and clean up at such an early stage? Is it? It is crazy!
This review is about item#34857182.

Related Products