Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Material and Processing Dimensions E2 (mm) Dimensions E1 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Material and Processing Dimensions E2 (mm) Dimensions E1 (mm) Compatible Tube Inner Diameter (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 292-5851 1-1342 C2700T / electroless nickel plating 8.5 7.9 8 25 1Bag(10PC) 1 IS-12 34853524 6.99 SGD
Shipped after 2018-06-25
4 292-5818 - C2700T/electroless nickel plating 3 2.4 2.5 18 1Bag(10PC) 1 IS-4 34853481 2.99 SGD
Shipped after 2018-06-25
6 292-5826 - C2700T/electroless nickel plating 4.5 3.9 4 19 1Bag(10PC) 1 IS-6 34853497 3.99 SGD
Shipped after 2018-06-25
8 292-5834 1-1342 C2700T/electroless nickel plating 5.5 4.9 5 20 1Bag(10PC) 1 IS-8 34853506 4.99 SGD
Shipped after 2018-06-25
10 292-5842 - C2700T/electroless nickel plating 7 6.4 6.5 22 1Bag(10PC) 1 IS-10 34853515 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of carbonated water
5
From Japan
On 2017-06-14 08:11:30
I purchased it without first knowing how to use but I got it convinced. Those who are considering the production of carbonated water should buy it
This review is about item#34853497.
For super drill water supply tube joint
5
From Japan
On 2015-02-10 21:44:37
The type of coupler was different from what I was thinking. There was no compatibility with the joint of the tube of the super drill (Makita). Is there a thing with a male tip length of 14.5 mm? What is the female corresponding to that? The thing purchased this time, the tip of the male was about 9.5 mm and the diameter was a little small. Which product suits the coupler at the end of the tube of the super drill? Please tell me.
This review is about item#34853481.

Related Products