Buy more than* S$200* and get FREE SHIPPING

Wide Mouth Funnel, Press

5.00 (1)
Tube Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Maximum Diameter (mm) Foot Length (mm) Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (mm) Foot Length (mm) Type Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 45 Narrow mouth 115 Stainless steel (SUS304) 1PC 1 #1062-06 06857584 31.99 SGD
Shipped after 2018-01-30
250 55 Narrow mouth 160 Stainless steel (SUS304) 1PC 1 #1062-08 06857602 62.99 SGD
Shipped after 2018-01-30
160 43 Narrow-mouthed 110 Stainless (SUS304) 1PC 1 #1062-05 06857575 30.99 SGD
Shipped after 2018-01-30
210 50 Thin mouth 135 Stainless steel (SUS304) 1PC 1 #1062-07 06857593 45.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will use it in experimental equipment
5
From Japan
On 2016-01-13 06:49:37
There were only two manufacturers dealing in things of this size. Ohmori was cheaper.
This review is about item#06857602.

Related Products