Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Funnel

Foot Length H (mm)
225
Foot Diameter B (mm)
25
Outer Diameter A (mm)
300
Maximum Diameter (mm)
300
Tube Diameter (phi mm)
25
Foot Length (mm)
225
Model
300 phi
Material
PE (polyethylene)
TRUSCO Part Number
280-2473
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.268 07294287 50.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products