Buy more than* S$200* and get FREE SHIPPING

NC Copy Sheet, No Carbon, Bill

5.00 (5)
Number of Lines
20
Dimensions (Vetical x Horizontal) (mm)
263x182
Size
B5 vertical
Specification
First sheet: bill (copy), second sheet: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(40Set) 1 U-302N 09520314 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To the master's job
5
From Japan
On 2016-10-21 21:09:20
It is good that I could buy it much cheaper than I always buy, as I use it for my master's job.
This review is about item#9520314.
Clerical worker
5
From Japan
On 2013-03-12 13:59:41
As usual.
This review is about item#09520314.
Used when requesting transactions
5
From Japan
On 2012-08-06 12:55:57
It is the same as what is generally sold, so there is no discomfort at all
This review is about item#09520314.
I will use it at work.
5
From Japan
On 2012-02-15 14:19:37
It was very grateful to be delivered.
This review is about item#09520314.
I will use it when writing monthly invoices.
5
From Japan
On 2012-02-03 17:37:29
Hopefully it's easy to turn around a little more.
This review is about item#09520314.

Related Products