Buy more than* S$200* and get FREE SHIPPING

NC Copy Sheet, No Carbon, Bill

5.00 (4)
Number of Lines
15
Dimensions (Vetical x Horizontal) (mm)
216x148
Size
A5 vertical
Specification
First sheet: bill (copy), second sheet: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-312N 09520305 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Parts price · maintenance fee claim
5
From Japan
On 2017-05-18 21:25:04
Because it is cheap and firmer than the maintenance cost expense dedicated to the car, I patronize it. It is also difficult to show off on non-carbon paper, there is application power that can be used not only for maintenance fee claim, parts charge request but also for vehicle sales request. You can stamp the company name rubber stamp on the upper right, you can also fill vehicle specifications, mileage, year, etc.
This review is about item#9520305.
Request for renovation work
5
From Japan
On 2016-03-05 14:40:00
Handwritten bills are reasonable in size. If there are a lot of items, I will prepare a statement on a personal computer so this is just right. I think that the price is cheaper than anywhere.
This review is about item#09520305.
When buying and selling works
5
From Japan
On 2015-10-27 00:09:36
I think the surface that was copied is also clear and easy to use.
This review is about item#09520305.
Create invoice
5
From Japan
On 2015-04-27 08:55:56
It is lower price than purchase at nearby stationery store. I can write very beautifully with no carbon.
This review is about item#09520305.

Related Products