Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No Carbon) Statement of Accounts

4.86 (7)
Number of Lines
8
Dimensions (Vetical x Horizontal) (mm)
134x91
...see all>
Product Options
ADD TO CART
Number of Items Type Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Items Type Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - - - 1pack(3copy) 1 U-360 NX 3 27162835 6.99 SGD
In stock
- Copy B7 vertical 2 sheets copy 1PC(50Set) 1 U-360N 09520411 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Creation of invoices for invoices
5
From Japan
On 2017-07-25 01:44:20
Though it is old, recent ones have been improved, color reproduction of the copy is good, it is very easy to use.
This review is about item#09520411.
In-house slip
5
From Japan
On 2017-07-03 08:50:28
I have been using it for a while, but there is no particular problem, I bought it at the home center but I am saving the same thing cheaply available.
This review is about item#27162835.
As an order form
5
From Japan
On 2016-10-18 17:19:59
Because it is a standard and easy to use, I always purchase it collectively.
This review is about item#9520411.
For business use
5
From Japan
On 2014-12-11 16:57:35
It is cheap usually, but when you have discount it will be even cheaper so I always buy it. It is best that consumable supplies are still cheap.
This review is about item#09520411.
Reception work
5
From Japan
On 2014-09-07 00:29:02
It is a standard. It may not be too large. Enter a wallet. If you say a word to the customer it will not lose it. It is not too small.
This review is about item#09520411.
As a product sales slip.
4
From Japan
On 2013-03-10 15:46:43
The difference with the products of other manufacturers is the feeling of using slips.
This review is about item#09520411.
Delivery voucher for internal job
5
From Japan
On 2013-02-08 14:39:04
It is great to buy cheap standard items. I will buy it again when it runs out.
This review is about item#09520411.

Related Products