Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonPurchase Order

4.67 (3)
Number of Lines
13 lines
Dimensions (Vetical x Horizontal) (mm)
188x128
Size
B6 vertical
Specification
First sheet: order form (copy), second sheet: order form
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-327N 00715102 3.82 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Slip
4
From Japan
On 2015-04-08 15:35:16
In the form of monthly elderly, it repeats so are familiar.
This review is about item#00715102.
Order business
5
From Japan
On 2015-03-12 16:16:34
This purchase order of the model number that has continued to use for many years. I was saved because there was no place which is in stock in the neighborhood. We repeat purchase.
This review is about item#00715102.
When you order
5
From Japan
On 2012-06-11 20:57:02
usually
This review is about item#00715102.

Related Products