Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Detection Unit Range Measurement Outer Dimensions (Width W x Height H x Depth D) (mm) 2015 Trusco Published Pages Body Weight (g) 2014 TRUSCO Published Page Power Maximum Allowable Pressure (hPa) TRUSCO Part Number Storage Temperature (degree c) Accessories Connection Port Operating Temperature (degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Unit Range Measurement Outer Dimensions (Width W x Height H x Depth D) (mm) 2015 Trusco Published Pages Body Weight (g) 2014 TRUSCO Published Page Power Maximum Allowable Pressure (hPa) TRUSCO Part Number Storage Temperature (degree c) Accessories Connection Port Operating Temperature (degree C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
hPa / kPa / mH2 O / mmHg -749hPa - +1499hPa 64x95x28 (protrusions I except) 1 1161 160 (including battery) 1-1079 AA alkaline battery x2 2000 367-8962 -20-60 AA alkaline battery x2 G 1/8 0-40 1PC 1 HT-1500NH 34853926 779.99 SGD
In stock
hPa / kPa / mmH2 O / mmHg -29.9hPa - +29.9hPa 64x95x28 (excluding protrusions) - 145 (including battery) - AA alkaline battery x2 50 365-3714 -20-60 AA alkaline battery x2 Hose joint 0-40 1pc(s) 1 HT-1500NL 34853935 909.99 SGD
In stock
hPa / kPa / mmH<sub>2</sub>O / mmHg -199.9hPa - +199.9hPa 64 X 95 x 28 (protrusions excluded) - 145 (with battery) - AA alkaline dry battery x2 300 367-8971 -20 - 60 AA alkaline dry battery x2 Hose joint 0 - 40 1PC 1 HT-1500NM 34853917 529.99 SGD
In stock
ADD TO CART

Related Products