Buy more than* S$200* and get FREE SHIPPING

King Binder Vertical

4.56 (18)
Hole Intervals (mm)
80
Number of Holes
2 holes
Type
Vertical
Height (mm)
307
Size
A4
Width (mm)
243
...see all>
Product Options
ADD TO CART
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening /Closing Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single swing 30 46 300 Blue 1 color index set 1PC 1 973 GX blue 34853996 8.99 SGD
Shipped after 2018-01-22
Single opening 30 46 300 Black 1 set of color index 1PC 1 973 GX BLACK 34854005 8.99 SGD
Shipped after 2018-01-22
Single opening 30 46 300 Gray 1 set of color index 1PC 1 973GX clay 34854014 10.99 SGD
Shipped after 2018-01-22
Single swing 50 66 500 Blue 1 color index set 1PC 1 975GX blue 34854057 9.99 SGD
Shipped after 2018-01-22
Single opening 50 66 500 Black 1 set of color index 1PC 1 978GX Black 34854066 9.99 SGD
Shipped after 2018-01-22
Single opening 50 66 500 Gray 1 set of color index 1PC 1 975GX clay 06417555 9.99 SGD
Shipped after 2018-01-22
Single opening 80 96 800 Blue 1 set of color index 1PC 1 978GX Blue 34854023 11.99 SGD
Shipped after 2018-01-22
Single opening 80 96 800 Black 1 set of color index 1PC 1 978GX Black 34854032 11.99 SGD
Shipped after 2018-01-22
Single swing 80 96 800 Gray 1 color index set 1PC 1 978GX gray 34854041 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products