Buy more than* S$200* and get FREE SHIPPING

Z File Folder

4.50 (6)
Green Purchasing Law
Conformity
Filing Thickness (mm)
12
Across Back (mm)
17
Storage Number of Sheets
120
Height (mm)
307
Size
A4 vertical
Width (mm)
241
Material
COVER / RECYCLED PP50%
...see all>
Product Options
ADD TO CART
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink With cover pockets 1PC 1 578 SP Pink 34854084 3.99 SGD
In stock
Orange - 1PC 1 578 SP Orange 34854093 3.99 SGD
In stock
Yellow-Green - 1PC 1 578 SP Green 34854102 3.99 SGD
In stock
Light blue - 1PC 1 578 SP Light Blue 34854111 3.99 SGD
In stock
Blue - 1PC 1 578 SP Light Blue 34854127 3.99 SGD
In stock
Black - 1PC 1 578 SP Black 34854136 3.99 SGD
In stock
ADD TO CART

Related Products